Slotted Metric Duct, PVC, 37mm x 50mm x

Item #: 0593002

Cat #: MC37X50IG2

UPC: 074983742967

$ 33.32 EA
Company wide:
0 in stock
Panduct® type MC metric narrow slot wiring duct, 37mm W x 50mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 37mm W x 50mm H x 2M length, PVC, international gray.

Panduct® type MC metric narrow slot wiring duct, 37mm W x 50mm H x 2M length, PVC, international gray.

Also known as: 074983742967, MC37X50IG2, PDTMC37X50IG2

Specifications

Length: 2 m
Width: 37 mm
Height: 50 mm
Material: PVC
Color: International Gray
Length: 2 m
Height: 50 mm
Color: International Gray
Width: 37 mm
Material: PVC