
Wiring Duct, Narrow Slot, 25 mm W x 75 mm H x 2m Long, PVC, Gray
Item #: 0592993
Cat #: MC25X75IG2
UPC: 074983742936
$ 36.80 EA
Company wide:
0
in stock
Documents & Guides
Wiring Duct, Narrow Slot, 25 mm W x 75 mm H x 2m Long, PVC, Gray
Overview
Wiring Duct, Narrow Slot, 25 mm W x 75 mm H x 2m Long, PVC, Gray
Metric PVC narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Base and Cover Packaged together.
Also known as: 074983742936, MC25X75IG2, PDTMC25X75IG2
Specifications
| Length: | 2 m |
| Color: | Gray |
| Width: | 25 mm |
| Material: | PVC |
| Height: | 75 mm |
| Length: | 2 m |
| Width: | 25 mm |
| Height: | 75 mm |
| Color: | Gray |
| Material: | PVC |