Slotted Metric Duct, PVC, 25mm x 62mm x

Item #: 0592987

Cat #: MC25X62IG2

UPC: 074983743070

$ 34.39 EA
Company wide:
0 in stock
Panduct® type MC metric narrow slot wiring duct, 25mm W x 62mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 25mm W x 62mm H x 2M length, PVC, international gray.
Also known as: 074983743070, MC25X62IG2, PDTMC25X62IG2

Specifications

Length: 2 m
Width: 25 mm
Material: PVC
Color: International Gray
Height: 62 mm
Length: 2 m
Material: PVC
Height: 62 mm
Width: 25 mm
Color: International Gray