
Wiring Duct, Narrow Slot, 25mm W x 50mm H x 2m Long, PVC, White
Item #: 0592986
Cat #: MC25X50WH2
UPC: 074983752386
$ 31.00 EA
Company wide:
0
in stock
Documents & Guides
Wiring Duct, Narrow Slot, 25mm W x 50mm H x 2m Long, PVC, White
Overview
Wiring Duct, Narrow Slot, 25mm W x 50mm H x 2m Long, PVC, White
Also known as: 074983752386, MC25X50WH2, PDTMC25X50WH2
Specifications
| Length: | 2 m |
| Height: | 50 mm |
| Width: | 25 mm |
| Color: | White |
| Material: | PVC |
| Length: | 2 m |
| Width: | 25 mm |
| Material: | PVC |
| Height: | 50 mm |
| Color: | White |