Slotted Metric Duct, PVC, 25mm x 50mm x

Item #: 0592985

Cat #: MC25X50IG2

UPC: 074983742929

$ 29.53 EA
Company wide:
0 in stock
Panduct® type MC metric narrow slot wiring duct, 25mm W x 50mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 25mm W x 50mm H x 2M length, PVC, international gray.
Also known as: 074983742929, MC25X50IG2, PDTMC25X50IG2

Specifications

Length: 2 m
Height: 50 mm
Width: 25 mm
Material: PVC
Color: International Gray
Length: 2 m
Width: 25 mm
Color: International Gray
Height: 50 mm
Material: PVC