Slotted Metric Duct, PVC,25mm x 37mm x 2

Item #: 0592984

Cat #: MC25X37WH2

UPC: 074983752379

Call for price
Company wide:
0 in stock
Panduct® type MC metric narrow slot wiring duct, 25mm W x 37mm H x 2M length, PVC, white.

Overview

Panduct® type MC metric narrow slot wiring duct, 25mm W x 37mm H x 2M length, PVC, white.
Also known as: 074983752379, MC25X37WH2, PDTMC25X37WH2

Specifications

Length: 2 m
Width: 25 mm
Height: 37 mm
Color: White
Material: PVC
Length: 2 m
Height: 37 mm
Material: PVC
Width: 25 mm
Color: White