12" Reciprocating Saw Blade

Item #: 0592979

Cat #: DW3994

UPC: 028877464688

Company wide:
0 in stock
Documents & Guides
Hand Saw, Length: 12", Includes: Blade & Handle, Appropriate Use: PVC.

Overview

Hand Saw, Length: 12", Includes: Blade & Handle, Appropriate Use: PVC.
Also known as: 028877464688, DW3994, DEWDW3994

Specifications

Length: 12 in
Type: Hand Saw
Length: 12 in
Type: Hand Saw