Slotted Metric Duct,PVC,100mm x 100mm x

Item #: 0592967

Cat #: MC100X100IG2

UPC: 074983742868

$ 67.78 EA
Company wide:
351 in stock
Panduct® type MC metric narrow slot wiring duct, 100mm W x 100mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 100mm W x 100mm H x 2M length, PVC, international gray.

Panduct® type MC metric narrow slot wiring duct, 100mm W x 100mm H x 2M length, PVC, international gray.

Also known as: 074983742868, MC100X100IG2, PDTMC100X100IG2

Specifications

Height: 100 mm
Length: 2 m
Width: 100 mm
Material: PVC
Color: International Gray
Height: 100 mm
Width: 100 mm
Color: International Gray
Length: 2 m
Material: PVC