Slotted Duct, Halogen Free,100mm X 75mm

Item #: 0592908

Cat #: NNC100X75WH2

UPC: 074983651047

Call for price
Company wide:
0 in stock
Panduct® type NNC halogen-free metric wiring duct, 100mm W x 72.4mm H x 2M length, halogen-free, white.

Overview

Panduct® type NNC halogen-free metric wiring duct, 100mm W x 72.4mm H x 2M length, halogen-free, white.
Also known as: 074983651047, NNC100X75WH2, PDTNNC100X75WH2

Specifications

Length: 2 m
Width: 100 mm
Color: White
Height: 75 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Color: White
Material: Halogen-Free Polyphenylene Oxide
Width: 100 mm
Height: 75 mm