Pressure Transducer

Item #: 0592905

Cat #: 2091-100P-G-2M-11-06-H

UPC:

Company wide:
0 in stock
24V DC Operating Voltage. 0-100 PSI. 209 Series. Sealed Gage Compound Pressure. Gas or Liquid Compatible with 17-4PH SS Sensor. Pressure Output: 4-20 mA. 6' Cable Included. 1/4 NPT male fitting.

Overview

24V DC Operating Voltage. 0-100 PSI. 209 Series. Sealed Gage Compound Pressure. Gas or Liquid Compatible with 17-4PH SS Sensor. Pressure Output: 4-20 mA. 6' Cable Included. 1/4 NPT male fitting.
Also known as: 2091-100P-G-2M-11-06-H, SXX2091100PG2M1106

Specifications

Volts DC Control: 24
Type: Pressure Transducer
Volts DC Control: 24
Type: Pressure Transducer