Halogen-Free Metric Cover

Item #: 0592892

Cat #: NC50WH2

UPC: 074983651528

Call for price
Company wide:
0 in stock
Type NC halogen-free wiring duct cover, 50mm W x 2M length, halogen-free, white.

Overview

Type NC halogen-free wiring duct cover, 50mm W x 2M length, halogen-free, white.
Also known as: 074983651528, NC50WH2, PDTNC50WH2

Specifications

Material: NORYL
Length: 50 mm
Color: White
Width: 2 m
Material: NORYL
Color: White
Length: 50 mm
Width: 2 m