PKB24151PFBC25 Portable Unit Heater

Item #: 0592798

Cat #: PKB2415-1-P-FB-C25

UPC: 093319403631

Company wide:
0 in stock
Documents & Guides
PKB Series Electronic Portable Unit Heater, 240/208V, 15/11.25 kW, 51.2/38.4 BTUH, 62.5/54.1 Amps, Single Phase, Color: Black

Overview

PKB Series Electronic Portable Unit Heater, 240/208V, 15/11.25 kW, 51.2/38.4 BTUH, 62.5/54.1 Amps, Single Phase, Color: Black

King’s PKB Electronic Portable Utility Heaters are the most full-featured utility heaters on the market, with in-built Platinum electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the PKB Platinum has you covered. Constructed to hold up to the rigorous demands of a jobsite or industrial facility. It is the best heat source to assist in dry-out applications where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB Platinum the best solution for temporary large capacity heating applications. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. Energy-Saving Electronic Temperature Controller. Remote Control Included & Wall Holder. Summer Fan Only & Timer Modes. Adjustable Louvers to Direct Air. Built-In Fan Delay To Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection®. Permanent Lubricated Unit Bearing Motor. 6ft. SO cord (no plug). Heavy duty 16 gauge wheel base. Proudly Made in USA. 2-year warranty.

Also known as: 093319403631, PKB2415-1-P-FB-C25, KNGPKB24151PFBC25

Specifications

Color: Black
Volts AC: 240, 208
Wattage: 15 kW, 11.200 kW
Color: Black
Wattage: 15 kW, 11.200 kW
Volts AC: 240, 208