2 IN COND HUB RMC/IMC INSUL

Item #: 0592796

Cat #: CH200T

UPC: 783126092783

$ 65.42 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Plated, Connection: 2-11-1/2 Female Tapered NPSM, Dimensions: 3-1/8 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL File

Overview

OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Plated, Connection: 2-11-1/2 Female Tapered NPSM, Dimensions: 3-1/8 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL File
Also known as: 783126092783, CH200T, OZGCH200T

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in