
6 X 1-1/8 Drywall Screws Phillips Bugle Head Fine
Item #: 0592752
Cat #: DWT6118
UPC: 781002581222
$ 0.08 EA
Company wide:
0
in stock
Documents & Guides
6 X 1-1/8 Drywall Screws Phillips Bugle Head Fine
Overview
6 X 1-1/8 Drywall Screws Phillips Bugle Head Fine
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp double lead point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581222, DWT6118, 61DWT6118
Specifications
| Screw Head: | Bugle |
| Length: | 1 1/8 in |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Size: | # 6 |
| Thread: | Fine |
| Length: | 1 1/8 in |
| Color: | Black |
| Material: | Steel |