Eaton C30CN mechanically held lighting contactor

Item #: 0592729

Cat #: ECC03C1T2A

UPC: 782116154043

$ 1040.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton C30CN mechanically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, Two-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held

Overview

Eaton C30CN mechanically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, Two-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held

Fill

Also known as: 782116154043, ECC03C1T2A, CUTECC03C1T2A

Specifications

Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 1