
4" Square Box, Drawn, 1-1/4" Depth, 1/2" Knockouts, Steel
Item #: 0592659
Cat #: 4SL12
UPC: 687855752300
$ 16.19 EA
Company wide:
41
in stock
Documents & Guides
4 Inch Square Box, Drawn, 1-1/4 Inch Depth, Side Knockouts: (10) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, 18 Cubic Inches, Steel
Overview
4 Inch Square Box, Drawn, 1-1/4 Inch Depth, Side Knockouts: (10) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, 18 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855752300, 4SL12, APP4SL12, gabriel, paul
Features & Benefits
- Listed for Ordinary Locations
- Manufacturered from Pre-galvanized Steel
- UL Listed
- Use in Fire-Rated Assemblies
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/4 in |
| Material: | Steel |
| Type: | Drawn |
| Cubic Inches: | 18 in³ |
| Number of Knockouts: | 15 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/4 in |
| Type: | Drawn |
| Number of Knockouts: | 15 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Knockouts: | Yes |