
4" Square Box With AC/MC/Flex Clamps, Welded, 1-1/2" Depth, 1/2 and 21/32" Knockouts, Steel
Item #: 0592645
Cat #: 4SXEK
UPC: 687855771332
$ 24.53 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) Eccentric, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Overview
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) Eccentric, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771332, 4SXEK, APP4SXEK
Features & Benefits
- Concentric and Eccentric Knockouts
- Use in Fire-Rated Assemblies
- Manufacturered from Pre-galvanized Steel
- UL Listed
Specifications
| Knockout Diameter: | 1/2 in, 21/32 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 11 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 21/32 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 11 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |