
4" Square Box With NM Clamps, Drawn, 2-1/8" Depth, 1/2 and 21/32" Knockouts, Steel
Item #: 0592620
Cat #: 4SRD
UPC: 687855175437
$ 55.26 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box With NM Cable Clamps, Drawn, 2-1/8 Inch Depth, Side Knockouts: (6) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box With NM Cable Clamps, Drawn, 2-1/8 Inch Depth, Side Knockouts: (6) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855175437, 4SRD, APP4SRD
Features & Benefits
- Use in Fire-Rated Assemblies
- Manufacturered from Pre-galvanized Steel
- UL Listed
- Listed for Ordinary Locations
Specifications
| Knockout Diameter: | 1/2 in, 21/32 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 11 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 21/32 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 11 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |