4" OCT BOX W/BKT 112D 1/2" KOS

Item #: 0592610

Cat #: 40VB12

UPC: 687855754809

$ 16.84 EA
Company wide:
34 in stock
Documents & Guides
Vertical Bracket, 4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Set Back: 5/8". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5".

Overview

Vertical Bracket, 4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Set Back: 5/8". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5".

Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855754809, 40VB12, APP40VB12

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Diameter: 4 in
Cubic Inches: 15.500 in³