
Switch Box, 1 Gang, 2-3/4" Deep, 3/4 and 1/2" Knockouts, Steel
Item #: 0592545
Cat #: 335
UPC: 687855761807
$ 17.25 EA
Company wide:
41
in stock
Documents & Guides
Switch Box with Plaster Ears, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 3/4". Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Overview
Switch Box with Plaster Ears, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 3/4". Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations.
Also known as: 687855761807, 335, APP335
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 14 in³ |