
4" Square Box,Welded,Metallic,2-1/8" Deep,Vertical Bracket
Item #: 0592535
Cat #: 132APFBSPL
UPC: 687855523092
$ 68.33 EA
Company wide:
0
in stock
Documents & Guides
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (1) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". End Knockouts: (6) Cubic Inches: 30.3". Includes: Ground Screw.
Overview
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (1) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". End Knockouts: (6) Cubic Inches: 30.3". Includes: Ground Screw.
Also known as: 687855523092, 132APFBSPL, APP132APFBSPL
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |