Pull Buddy Wire Shoehorn

Item #: 0592481

Cat #: 42000

UPC: 625912420007

$ 30.80 EA
Company wide:
113 in stock
Documents & Guides
Wire Shoehorn, Pull Buddy, Features: Reduces Time/Labor & Reduces Chance of Damaging Wire, Includes: 1/2", 3/4" & 1" Shoehorns.

Overview

Wire Shoehorn, Pull Buddy, Features: Reduces Time/Labor & Reduces Chance of Damaging Wire, Includes: 1/2", 3/4" & 1" Shoehorns.
Also known as: 625912420007, 42000, RAK42000

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Type: Protector
Diameter: 3/4 in, 1/2 in, 1 in
Type: Protector