
Victorian 4-100W MED BATH BRKT PC
Item #: 0592447
Cat #: P3041-15
UPC: 785247118328
Company wide:
0
in stock
Documents & Guides
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Polished Chrome four-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Overview
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Polished Chrome four-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247118328, P3041-15, PROP304115
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Polished Chrome |
| Diameter: | 32 1/2 in |
| Standards: | California Proposition 65 |
| Type: | Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Diameter: | 32 1/2 in |
| Type: | Bath/Wall Fixture |