Wall-Mount Type 4,12 Enclosure

Item #: 0592390

Cat #: CSD243010LG

UPC: 783510376697

$ 961.17 EA
Company wide:
0 in stock
Wall-Mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x30.00x10.00, Material/finish: Steel/ltgray

Overview

Wall-Mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x30.00x10.00, Material/finish: Steel/ltgray

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510376697, CSD243010LG, HOFCSD243010LG

Features & Benefits

  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 30 in
Depth: 10 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 10 in
Material: Steel