BAB 3 pole 20 amp breaker

Item #: 0592302

Cat #: BAB3020C

UPC: 786679304334

$ 716.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,20 A,3 kAIC,Three-pole,240/415 V,Non-Interchangeable,Q32,BAB

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,20 A,3 kAIC,Three-pole,240/415 V,Non-Interchangeable,Q32,BAB

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679304334, BAB3020C, CUTBAB3020C

Specifications

Poles: 3
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Bolt On
Amps: 20
Interrupt Rating AC: 10 kA