Receptacle, Duplex, DIN Rail Mounted, 15A, 120VAC, Touch Proof

Item #: 0592283
Cat #: DRR15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Receptacle, Duplex, DIN Rail Mounted, 15 Amp, 120 Volt, Touch Proof, Vertical or Horizontal Mount

Overview

Receptacle, Duplex, DIN Rail Mounted, 15 Amp, 120 Volt, Touch Proof, Vertical or Horizontal Mount
Also known as: DRR15, ACMDRR15

Specifications

Volts AC: 120
Mounting: DIN Rail
Phase: 1
Amps: 15
Volts AC: 120
Phase: 1
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)