Power Supply, Unmetered, 125A, 240VAC, 1PH, 2 Breakers, 2 Receptacles

Item #: 0592224

Cat #: U5000-XL-55

UPC: 784572265530

$ 492.00 EA
Company wide:
0 in stock
Documents & Guides
Power Supply, Unmetered, 125 Amp, 240 Volt AC, 1-Phase, 1 x 20 Amp, 1-Pole, 1-Pole, 1 x 50 Amp, 2-Pole, Breaker, 2 Open Spaces, 1 x NEMA 14-50, 1 x NEMA 5-20R GFCI, Receptacle, Steel, NEMA 3R

Overview

Power Supply, Unmetered, 125 Amp, 240 Volt AC, 1-Phase, 1 x 20 Amp, 1-Pole, 1-Pole, 1 x 50 Amp, 2-Pole, Breaker, 2 Open Spaces, 1 x NEMA 14-50, 1 x NEMA 5-20R GFCI, Receptacle, Steel, NEMA 3R
Also known as: 784572265530, U5000-XL-55, MLBU5000XL55

Specifications

Poles: 3
Amps: 125
Mounting: Surface
Phase: 1
Circuits: 6
Volts AC: 240
Spaces: 6
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Circuits: 6
Spaces: 6
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 240
Standards: California Proposition 65