Voltage Regulator

Item #: 0592155

Cat #: VR2T

UPC: 782239937684

Call for price
Company wide:
0 in stock
ALX VR2T POWER CONVERTER 24VAC OR 24VDC INPUT TO 12VDC @ .5 AMP OUTPUT W/SCREW TERM INALS & HIGH IMPACT INSULATED HOUSING 1.625ÓL X 2.375ÓW X 1ÓH

Overview

ALX VR2T POWER CONVERTER 24VAC OR 24VDC INPUT TO 12VDC @ .5 AMP OUTPUT W/SCREW TERM INALS & HIGH IMPACT INSULATED HOUSING 1.625ÓL X 2.375ÓW X 1ÓH
Also known as: 782239937684, VR2T, ALXVR2T

Specifications

Volts DC: 24
Type: Power Converter
Volts AC: 24
Volts DC: 24
Volts AC: 24
Type: Power Converter