STEALTH 200 SENR SAD HBFLD 1000W WH

Item #: 0592147

Cat #: STL200HBW

UPC: 019813760780

Company wide:
0 in stock
Documents & Guides
STEALTH 200 SENSOR AND HB FLOODS 1000W 120V AND CU4 COVER WHITE

Overview

STEALTH 200 SENSOR AND HB FLOODS 1000W 120V AND CU4 COVER WHITE
Also known as: 019813760780, STL200HBW, RABSTL200HBW

Specifications

Color: White
Color: White