Horn & Strobe

Item #: 0592048

Cat #: EG1R-HDVM

UPC: 782640680445

Company wide:
0 in stock
Documents & Guides
Horn & Strobe Only, 16, 20, 24 or 33V DC, Wire-In, Size: 4-1/2" High, 2-3/4" Wide, 27/32" Depth, Color: Red.

Overview

Horn & Strobe Only, 16, 20, 24 or 33V DC, Wire-In, Size: 4-1/2" High, 2-3/4" Wide, 27/32" Depth, Color: Red.

The EG1-HDVM series horn/strobes offer 15 to 110 candela output,l which is selectable with a conveniently-located switch on the side of the device. The candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering. Its horn output reaches as high as 99 dB and features a unique multiple frequency tone that results in excellent wall penetration and an unmistakable warning of danger. Horns may be configured for either coded or non-coded signal circuits. They can also be set for low dB output with a jumper cut that reduces horn output by 5 dB. 

Also known as: 782640680445, EG1R-HDVM, EDWEG1RHDVM

Specifications

Color: Red
Volts DC: 16, 24, 20
Mounting: Surface
Material: Plastic
Color: Red
Mounting: Surface
Volts DC: 16, 24, 20
Material: Plastic