Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Item #: 0592039

Cat #: AF637W-WH

UPC: 847801015457

$ 6.32 EA
Company wide:
1,003 in stock
Documents & Guides
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim

Overview

Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim

Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim

Also known as: 847801015457, AF637W-WH, ETEAF637WWH, can trim

Specifications

Diameter: 6 in
Type: Baffle Trim
Diameter: 6 in
Type: Baffle Trim