
Switch/Outlet Box with Bracket, 1-Gang, Depth: 2-15/16", Non-Metallic
Item #: 0591982
Cat #: B118B-UPC
UPC: 034481039822
$ 4.35 EA
Company wide:
712
in stock
Documents & Guides
Switch/Outlet Box with Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-15/16", Width: 12", Cubic Inches: 18.0".
Overview
Switch/Outlet Box with Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-15/16", Width: 12", Cubic Inches: 18.0".
Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service free product life.
Also known as: 034481039822, B118B-UPC, CARB118BUPC, Face mount single
Specifications
| Color: | Blue |
| Mounting: | Bracket |
| Gangs: | 1 |
| Depth: | 3 9/16 in |
| Cubic Inches: | 18 in³ |
| Color: | Blue |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |
| Mounting: | Bracket |
| Depth: | 3 9/16 in |