Knock'er Loose Solvent Spray - 13oz Aerosol Can

Item #: 0591967

Cat #: 03020

UPC: 078254030203

$ 18.25 EA
Company wide:
189 in stock
Documents & Guides
Solvent, Knock'er Loose, Application: Loosen Bound or Frozen Fasteners, Includes: (1) 13 oz Aerosol Spray Can

Overview

Solvent, Knock'er Loose, Application: Loosen Bound or Frozen Fasteners, Includes: (1) 13 oz Aerosol Spray Can

An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.

Also known as: 078254030203, 03020, CRC03020

Specifications

Type: Lubricant
Size: 13 oz, 16
Standards: California Proposition 65
Type: Lubricant
Standards: California Proposition 65
Size: 13 oz, 16