4" Octagon Box, Red, Steel, 2-1/8" Deep

Item #: 0591808
Cat #: 911-5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4" Octagon Box, Red, Steel, 2-1/8" Deep4 Inch Octagon Fire Signal Box, 2-1/8 Inch Deep, Side Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Bottom Knockouts: (3)1/2 Inch and (2) 3/4 Inch, Cubic Inches: 21.5

Overview

4" Octagon Box, Red, Steel, 2-1/8" Deep4 Inch Octagon Fire Signal Box, 2-1/8 Inch Deep, Side Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Bottom Knockouts: (3)1/2 Inch and (2) 3/4 Inch, Cubic Inches: 21.5
Also known as: 911-5, RAC9115

Specifications

Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 21.500 in³
Color: Red
Mounting: Screw On
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21.500 in³

Customer Reviews

No reviews for this product
(0)