Manual Starter, 16A, 277VAC, 2P, Toggle Switch, Open, 3/4HP

Item #: 0591779

Cat #: CR101H

UPC: 783166267684

$ 146.81 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, 16 Amp, 2-Pole, Open, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC

Overview

Manual Starter, 16 Amp, 2-Pole, Open, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC
Also known as: 783166267684, CR101H, ABBCR101H

Specifications

Poles: 2
Type: Manual Starter, Toggle
Family / Style: CR101
Mounting: Box
Volts AC: 277
Amps: 16
Horsepower: 0.750
Poles: 2
Family / Style: CR101
Volts AC: 277
Horsepower: 0.750
Type: Manual Starter, Toggle
Mounting: Box
Amps: 16