6" Hot Dip Galvanized Pole Stand-Off W/T, Diamond

Item #: 0591655

Cat #: SDT6

UPC:

$ 36.41 EA
Company wide:
36 in stock
Documents & Guides
6" Hot Dip Galvanized Pole Stand-Off W/T, Diamond

Overview

6" Hot Dip Galvanized Pole Stand-Off W/T, Diamond
Also known as: SDT6, NICSDT6

Specifications

Type: Standoff, Diamond Base
Length: 6 in
Material: Steel
Type: Standoff, Diamond Base
Material: Steel
Length: 6 in