4" Hot Dip Galvanized Pole Stand-Off W/T, Diamond

Item #: 0591653

Cat #: SDT4

UPC:

$ 33.35 EA
Company wide:
138 in stock
Documents & Guides
4" Hot Dip Galvanized Pole Stand-Off W/T, Diamond

Overview

4" Hot Dip Galvanized Pole Stand-Off W/T, Diamond
Also known as: SDT4, NICSDT4, stand off

Specifications

Type: Standoff, Diamond Base
Length: 4 in
Material: Steel
Type: Standoff, Diamond Base
Material: Steel
Length: 4 in