
PROX, INDUCTIVE, 12MM, 4MM RANGE, DC, 4 PIN EURO QD
Item #: 0591648
Cat #: SMB30SUS
UPC:
Company wide:
0
in stock
Documents & Guides
PROX, INDUCTIVE, 12MM, 4MM RANGE, DC, 4 PIN EURO QD
Overview
PROX, INDUCTIVE, 12MM, 4MM RANGE, DC, 4 PIN EURO QD
Also known as: SMB30SUS, BANSMB30SUS
Specifications
| Mounting: | Surface |
| Color: | Black |
| Material: | Thermoplastic Polyester |
| Mounting: | Surface |
| Material: | Thermoplastic Polyester |
| Color: | Black |