Self Feed Bit Extension,DeWALT,12 IN Overall LEN

Item #: 0591647

Cat #: DW1647

UPC: 028877373348

Company wide:
0 in stock
Documents & Guides
DEWALT; Self Feed Bit Extension; Overall Length: 12 IN

Overview

DEWALT; Self Feed Bit Extension; Overall Length: 12 IN

This 12 In. heavy-duty self-feed bit extension from DeWalt features an aggressive spur that provides fast material penetration, an optimized cutting geometry for longer bit life, an open tooth design for more resharpening, and a 7/16 In. ball groove shank for quick change applications.

Also known as: 028877373348, DW1647, DEWDW1647

Specifications

Type: Self Feeding Bit
Length: 12 in
Type: Self Feeding Bit
Length: 12 in