CU MEC 16-14 NYLN 5/16 RING BLUE 100/BAG

Item #: 0591641

Cat #: 45316N-P100

UPC: 783669002232

$ 46.39 EA
Company wide:
0 in stock
ILS 45316N-P100 CU MEC 16-14

Overview

ILS 45316N-P100 CU MEC 16-14
Also known as: 783669002232, 45316N-P100, ILS45316NP100

Specifications

Color: Blue
Material: Vinyl
Type: Insulated, Ring Tongue
Color: Blue
Type: Insulated, Ring Tongue
Material: Vinyl