Panel Board, Main Breaker Kit, 300A, 480VAC, Type KD, Top Feed, 3PH

Item #: 0591549

Cat #: BKKD300T

UPC: 786687009931

Company wide:
0 in stock
Documents & Guides
300 Amp Main Breaker Kit, Top Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

Overview

300 Amp Main Breaker Kit, Top Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.
Also known as: 786687009931, BKKD300T, CUTBKKD300T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 300
Type: Main Breaker
Mounting: Panel
Amps: 300
Phase: 3, 1
Volts AC: 480, 277