Concept Disconnect Enclosure, NEMA 4X, 24 x 22 x 8"
Item #: 0591491
Cat #: CDSC24228SS
UPC: 783510127541
$ 3956.98 EA
Company wide:
0
in stock
Documents & Guides
Concept Disconnect Enclosure, NEMA 4X, 24 x 22 x 8 Inch, Stainless Steel
Overview
Concept Disconnect Enclosure, NEMA 4X, 24 x 22 x 8 Inch, Stainless Steel
Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: 1. Door interlock bracket welded to door; 2. Three-point door latching system installed on door; 3. Instructions to locate and install disconnect; 4. Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510127541, CDSC24228SS, HOFCDSC24228SS
Features & Benefits
- Disconnect model of Concept enclosure series, includes 3 point latching for closure.
- Seams continuously welded and ground smooth
- External-formed 90-degree body flange
- Integral door ramp to properly align door and gasket to body flange
- Holes provided in right-hand flange are for mounting disconnect operating handle and operating mechanism
- Panel mounting studs fit optional Concept panels and other accessories (purchase panels separately)
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Stainless steel hidden hinges
- Standard full-access door opening
- Corner formed doors are interchangeable and easily removable by pulling captive hinge pins
Specifications
| IP/NEMA Rating: | IP66, NEMA 3 |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Stainless Steel |
| Width: | 22 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 3 |
| Height: | 24 in |
| Width: | 22 in |
| Depth: | 8 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |