Conduit Outlet Box, Type GRFT, (3) 3/4" Hubs, Aluminum

Item #: 0591486

Cat #: GRFT75A

UPC: 781381621861

$ 169.95 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.380 Inch Opening, 18 Cubic Inches, and (3) 3/4 Inch Hubs. For Use With Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.380 Inch Opening, 18 Cubic Inches, and (3) 3/4 Inch Hubs. For Use With Threaded Metal Conduit.

GR and GRF Conduit Outlet Boxes comply with a wide range of classified area requirements and are corrosion-resistant, ideal indoors or outdoors, and for pulling of wires. GR/GRF conduit outlet boxes connect conduit lengths and change direction of conduit runs and provide access for maintenance.

Also known as: 781381621861, GRFT75A, APPGRFT75A

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 18 in³
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 3/4 in
Cubic Inches: 18 in³
Hub Diameter: 1/2 in
Material: Aluminum
Number of Hubs: 3