Cable to Ground Rod, One Shot, Rod Diameter: #4 Rebar, 4/0 AWG

Item #: 0591483

Cat #: RDM522Q

UPC: 782856549895

Company wide:
0 in stock
Documents & Guides
Cable to Ground Rod, One Shot, Type: RD, Ground Rod Diameter: #4 Rebar, Conductor Size: 4/0 AWG, Welding Material: 150.

Overview

Cable to Ground Rod, One Shot, Type: RD, Ground Rod Diameter: #4 Rebar, Conductor Size: 4/0 AWG, Welding Material: 150.
Also known as: 782856549895, RDM522Q, CADRDM522Q

Specifications

Family / Style: RD
Allowable Gauge Range: 4/0
Family / Style: RD
Allowable Gauge Range: 4/0