Jumper Bar, Type: BJM6, 5P

Item #: 0591443

Cat #: 0168 519.00

UPC: 662019016399

$ 5.65 EA
Company wide:
12 in stock
Documents & Guides
Assembled Jumper Bar, 5 Pole, Type: BJM6

Overview

Assembled Jumper Bar, 5 Pole, Type: BJM6

Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available : an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar

Also known as: 662019016399, 0168 519.00, ENT1SNA168519R0000

Specifications

Color: Gray
Family / Style: Entrelec
Color: Gray
Family / Style: Entrelec