Molded Case Circuit Breaker, Fd 2p 100a W/st 48-127v

Item #: 0591432

Cat #: ED2150L

UPC: 786679454183

$ 1005.23 EA
Company wide:
0 in stock
Molded Case Circuit Breaker, Fd 2p 100a W/st 48-127vMolded Case Circuit Breaker, Ed 65ka @ 240 V, 2 Pole 150 Amps, Line & Load Terminals

Overview

Molded Case Circuit Breaker, Fd 2p 100a W/st 48-127vMolded Case Circuit Breaker, Ed 65ka @ 240 V, 2 Pole 150 Amps, Line & Load Terminals
Also known as: 786679454183, ED2150L, CUTED2150L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 150
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 150
Interrupt Rating AC: 65 kA