
Poke-Thru Device, Flush, Diameter: 7-1/2", Aluminum Flange
Item #: 0591390
Cat #: RC3ATCAL
UPC: 786564067023
$ 505.69 EA
Company wide:
0
in stock
Documents & Guides
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Brushed Aluminum Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.
Overview
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Brushed Aluminum Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.
Also known as: 786564067023, RC3ATCAL, WMDRC3ATCAL
Specifications
| Depth: | 16 in |
| Color: | Silver |
| Diameter: | 7 1/2 in |
| Material: | Aluminum |
| Depth: | 16 in |
| Diameter: | 7 1/2 in |
| Color: | Silver |
| Material: | Aluminum |