Post Connector, Copper, 1-Hole

Item #: 0591388

Cat #: CP-250-B2

UPC: 783669030167

$ 104.64 EA
Company wide:
0 in stock
Copper Post Connector, Conductor Range 250-6, 3/8in Bolt Size, UL, CSA, Bag of 2

Overview

Copper Post Connector, Conductor Range 250-6, 3/8in Bolt Size, UL, CSA, Bag of 2
Also known as: 783669030167, CP-250-B2, ILSCP250B2

Features & Benefits

  • For copper conductors only
  • Compact design saves space and reduces installation time
  • Suitable for use in circuits rated 35KV or less
  • Re-usable for efficient use and flexibility in the field

Specifications

Material: Copper
Conductors: 1
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Conductors: 1
Allowable Gauge Range: 6 - 250