Post Connector, Copper, 1-Hole

Item #: 0591385

Cat #: CP-0-B2

UPC: 783669030129

$ 46.67 EA
Company wide:
0 in stock
Copper Post Connector, Conductor Range 1/0-8, 5/16in Bolt Size, UL, CSA, Bag of 2

Overview

Copper Post Connector, Conductor Range 1/0-8, 5/16in Bolt Size, UL, CSA, Bag of 2
Also known as: 783669030129, CP-0-B2, ILSCP0B2

Features & Benefits

  • For copper conductors only
  • Compact design saves space and reduces installation time
  • Suitable for use in circuits rated 35KV or less
  • Re-usable for efficient use and flexibility in the field

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Stud Size: 5/16 in
Material: Copper
Allowable Gauge Range: 8 - 1/0
Standards: California Proposition 65
Stud Size: 5/16 in