
CU CMP H-TAP (A) 4/0-2/0 AWG(B) 1/0-2 AW
Item #: 0591276
Cat #: CDT-308-8
UPC: 783669946789
Company wide:
0
in stock
Permaground Copper Grounding H-Tap, Double Tab, Main Conductor Range 4/0-2/0, Tap Range 1/0-2
Overview
Permaground Copper Grounding H-Tap, Double Tab, Main Conductor Range 4/0-2/0, Tap Range 1/0-2
The nVent ERICO PermaGround Compression Connector, H-Crimp, is constructed from high-conductivity copper to guarantee maximum conductivity and reliability. The shape profile of the connector provides a barrier that separates the conductor, safeguarding the cable and preventing strand cutting.
Also known as: 783669946789, CDT-308-8, CADCDT3088
Features & Benefits
- For copper conductors only
- Metal barrier separates conductor, eliminating strand cutting
- Generous chamfer protects cable
- Range taking to reduce inventory and give application flexibility
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 2 - 1/0 |
| Height: | 0.906 in |
| Width: | 1.062 in |
| Length: | 1.406 in |
| Material: | Copper |
| Height: | 0.906 in |
| Length: | 1.406 in |
| Allowable Gauge Range: | 2 - 1/0 |
| Width: | 1.062 in |